Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 2-1/4 In, Alum
Mfr # QCL-36-A
Zoro # G7948193
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 4 47/64 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # QCL-36-A
- Zoro # G7948193
- UPC # 634529135570
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 4 47/64 in |
Dimension Type | Inch |
Width | 187/250 in |
Screw Size | M6 |
Clearance Dia. | 4.724 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 2 1/4 in |
Collar Width | 3/4 in |
Collar Outside Diameter | 4 3/4 in |
Bore Diameter | 2 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 2.38 in, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV (1LPX9)
- NSK NSK 6202, 6200 Series Single Row Deep Groove Ball Bearing (6202)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- GATES PowerGrip HTD Belts, 531-3M-09 (531-3M-09)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SP-10-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Steel (MSP-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL35-8-A)
- RULAND Shaft Collar, LH Thread, 3/4"x10, Steel, Bore Dia.: 3/4"-10 (TSP-12-10-F-LH)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic (1F588)
- Ruland Couplings, Collars, & Adapters