Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum
Mfr # MQCL-65-A
Zoro # G8414533
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 120 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MQCL-65-A
- Zoro # G8414533
- UPC # 634529135686
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M6 |
Clearance Dia. | 120 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 65 mm |
Collar Outside Diameter | 120 mm |
Collar Width | 19 mm |
For Shaft Diameter | 65 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 65 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 120 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 60 mm, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-25-MPB (P30-5MGT-25-MPB)
- CAMPBELL HAUSFELD Pressure Switch (CW208700AV)
- CONGRESS V-Belt Pulley, 1 Groove, 3.00" O.D. (CA0300X062KW)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum (MQCL-75-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 60mm, Alum (MQCL-60-A)
- RULAND Shaft Collar, LH Thread, 5/16"x18, Steel, Number of Pieces: 1 (TCL-5-18-F-LH)
- RULAND SHAFT COLLAR (MCL-8E-TI)
- RULAND Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1-1/2" (OF-SP-12-F)
- NTN Eccentric Locking Collar (EL206-1-1/4 W8)
- Ruland Shaft Collars