Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 50mm, Alum
Mfr # MQCL-50-A
Zoro # G8149635
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 100 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MQCL-50-A
- Zoro # G8149635
- UPC # 634529135662
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 100 mm |
Dimension Type | Metric |
Width | 19 mm |
Screw Size | M6 |
Clearance Dia. | 100 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 100 mm |
Bore Diameter | 50 mm |
For Shaft Diameter | 50 mm |
Collar Width | 19 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 50 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 100 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 50 mm, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Sequential Kit (SEQ6)
- DYNABRADE Drive Wheel (40375)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- FESTO Push-In Fitting, Self-Sealing QSK-G1/4-8 (QSK-G1/4-8)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- GLOBAL G2SC-243-B Two-Piece Clamping Collar (G2SC-243-B)
- Ruland Shaft Collars