Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum
Mfr # QCL-32-A
Zoro # G8422565
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 3 15/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # QCL-32-A
- Zoro # G8422565
- UPC # 634529135563
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 15/16 in |
Dimension Type | Inch |
Width | 187/250 in |
Screw Size | M6 |
Clearance Dia. | 3.937 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 3/4 in |
For Shaft Diameter | 2 in |
Collar Outside Diameter | 3 15/16 in |
Bore Diameter | 2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1.97 in, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026266)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod. (297068)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- RULAND SHAFT COLLAR MOUNTABLE (FHT-MCL-7E-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum (QCL-16-A)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS (TSP-10-18-SS)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- CLIMAX METAL PRODUCTS LC-031 Lightweight Set Screw Collar (LC-031)
- Ruland Shaft Collars