Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum
Mfr # MQCL-16-A
Zoro # G8194645
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 38 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MQCL-16-A
- Zoro # G8194645
- UPC # 634529125663
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 38 mm |
Dimension Type | Metric |
Width | 10 mm |
Screw Size | M3 |
Clearance Dia. | 38 mm |
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 10 mm |
Bore Diameter | 16 mm |
Collar Outside Diameter | 38 mm |
For Shaft Diameter | 16 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 38 mm, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 10 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 19 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x5/16 (KQ2L07-09A)
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In. (HDCB0511)
- GATES Hydraulic Adapter-Sae To Sae, G60301-1008 (G60301-1008)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 6mm, Alum (MQCL-6-A)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- CLIMAX METAL PRODUCTS MC-06-S Metric Set Screw Collar (MC-06-S)
- Ruland Couplings, Collars, & Adapters