Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum
Mfr # QCL-8-A
Zoro # G1373811
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # QCL-8-A
- Zoro # G1373811
- UPC # 634529125533
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 197/500 in |
Screw Size | M3 |
Clearance Dia. | 1.496 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 13/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 13/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 0.75 in, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- SPEEDAIRE Nut, Panel Mount (4ZK58)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-115 MULTIPAK (124213 F4B-SC-115)
- PPD Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Small (PPDF-25-06-06-B90)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum (QCL-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (SP-19-F)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/2 In, Steel (3ZN77)
- Ruland Shaft Collars