Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1Pc, 1 In, Alum
Mfr # QCL-16-A
Zoro # G3364067
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 1 63/64 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # QCL-16-A
- Zoro # G3364067
- UPC # 634529125564
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 63/64 in |
Dimension Type | Inch |
Width | 64/125 in |
Screw Size | M3 |
Clearance Dia. | 1.969 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 2 in |
For Shaft Diameter | 1 in |
Bore Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1 in, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 2 Oz (505)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (PN352)
- MORSE Center Assembly, For Use With Morflex Size 502 Coupling (064036)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Steel (MSP-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- Ruland Couplings, Collars, & Adapters