Shop All Shaft Collars
Ruland
Shaft Collar, Quick Clamp, 1-7/8 In, Alum
Mfr # QCL-30-A
Zoro # G7820093
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Anodized 6061 Aluminum
- Number of Pieces 1
- Collar Style Clamp, Quick
- Outside Dia. 3 15/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # QCL-30-A
- Zoro # G7820093
- UPC # 634529135556
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 3 15/16 in |
Dimension Type | Inch |
Width | 187/250 in |
Screw Size | M6 |
Clearance Dia. | 3.937 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 3/4 in |
For Shaft Diameter | 1 7/8 in |
Bore Diameter | 1 7/8 in |
Collar Outside Diameter | 3 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 3/4 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 1.97 in, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- CLESCO F2DC-BL-075 Ball Bearing, Die-Cast Housing, Rigid (2 Bolt) (F2DC-BL-075)
- D&D 94" Outside Length, 5/8" Top Width, 1 Ribs (5VX940)
- DAYTON 5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (2L454)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- RULAND Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (CL-3-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- RULAND Acme Threaded Collar, 5/8"x10, Steel, Number of Pieces: 1 (ATCL-10-10-F)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 316 Stainless Steel (MSPB-12-ST)
- Ruland Shaft Collars