Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MSP-40-FZ
Zoro # G308672128
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Width Tolerance +0.076/-0.254 mm
- Screw Seating Torque 16 N-m
- Bore Tolerance +0.050/+0.012 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-40-FZ
- Zoro # G308672128
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 15 mm |
For Shaft Diameter | 40 mm |
Clearance Diameter | 65.6 mm |
Collar Outside Diameter | 60 mm |
Screw Length | 18 mm |
Screw Thread Size | M6x18 |
Bore Diameter | 40 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 40 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- AMETEK Vac Motor, Tangential, 142 CFM, 120V BULK (122175-00)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- BRENNAN INDUSTRIES 10FJ-12MJ Straight Reducer (1Pc/Rigid), 2PK (2406-10-12)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 4mm, Anodized Aluminum (MSPB-4-A)
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" (CL-8HX-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- RULAND SHAFT COLLAR (MSP-16E-TI)
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- Ruland Couplings, Collars, & Adapters