Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MSP-30-FZ
Zoro # G008672091
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Screw Seating Torque 16 N-m
- Width Tolerance +0.076/-0.254 mm
- Bore Tolerance +0.050/+0.012 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-30-FZ
- Zoro # G008672091
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 15 mm |
Collar Outside Diameter | 54 mm |
Screw Thread Size | M6x18 |
Bore Diameter | 30 mm |
Screw Length | 18 mm |
For Shaft Diameter | 30 mm |
Clearance Diameter | 59.2 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 3/4 Inch NPT/25 PSI Bypass (FH125)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKT4H, Pressure Line, 25 micron, Outside-In (MF0058400)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, 303 Stainless Steel (MCL-6E-SS)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 2024 Aluminum (MCL-8-A)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Alum (MSP-34-A)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- GLOBAL GSC-137-B Set Screw Collar (GSC-137-B)
- Ruland Shaft Collars