Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MSP-26E-FZ
Zoro # G308672012
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- System of Measurement Metric with Inch Bore
- Bore Tolerance +0.0020/+0.0005 in
- Width Tolerance +0.076/-0.254 mm
- Screw Seating Torque 39 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-26E-FZ
- Zoro # G308672012
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 19 mm |
Clearance Diameter | 80.1 mm |
Collar Outside Diameter | 73 mm |
Screw Thread Size | M8 |
Bore Diameter | 1 5/8 in |
For Shaft Diameter | 1 5/8 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-GE25ES, Spherical Plain Brgs, GE25ES (GE25ES)
- BOSTON GEAR Miter Gear-12 Pitch (L113Y)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 14 in Stroke, Round Body Double Acting (5VMK1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10F-3/8)
- RULAND Shaft Collar, Mountable, 1.25", Steel, Outside Dia.: 2-1/16" (OF-SP-20-F)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-25-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.7500", Steel, OD 2 3/4" (SPB-28-F)
- RULAND Collar, One-Piece Hex Bore 0.5000", Steel, OD 1 1/8" (CL-8HX-F)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- CLIMAX METAL PRODUCTS LC-050 Lightweight Set Screw Collar (LC-050)
- Ruland Couplings, Collars, & Adapters