Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MSP-24E-FZ
Zoro # G908672023
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Width Tolerance +0.076/-0.254 mm
- System of Measurement Metric with Inch Bore
- Screw Seating Torque 16 N-m
- Bore Tolerance +0.0020/+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSP-24E-FZ
- Zoro # G908672023
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 1 1/2 in |
Collar Width | 15 mm |
Collar Outside Diameter | 60 mm |
Bore Diameter | 1 1/2 in |
Screw Thread Size | M6 |
Clearance Diameter | 65.6 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- FESTO Push-In Fitting QS-1/8-1/4-I-U-M (QS-1/8-1/4-I-U-M)
- CLIMAX METAL PRODUCTS C-062-DT Set Screw Collar (C-062-DT)
- CONTINENTAL 1-1/2" ID x 25 ft Rubber Water Discharge Hose BK (RD150-25MF-G)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, 303 SS (MSP-40-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel (SP-25-F)
- RULAND Shaft Collar, Clamp, 1Pc, 2-1/4-12 In, Steel (TCL-36-12-F)
- Ruland Shaft Collars