Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MSP-22E-ST
Zoro # G108672038
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- System of Measurement Metric with Inch Bore
- Bore Tolerance +0.0020/+0.0005 in
- Screw Seating Torque 9.6 N-m
- Standards Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSP-22E-ST
- Zoro # G108672038
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Collar Width | 15 mm |
For Shaft Diameter | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Collar Outside Diameter | 57 mm |
Screw Thread Size | M6 |
Clearance Diameter | 62.4 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-6-6)
- DIXON Series 1-Jumbo Regulator, 1" (R17-800R)
- SUPER LUBE Multi-Purpose Grease, Keg, 120 lb. (41120/1)
- LINCOLN High Pressure Swivel, 1/2-27 x1/4 In (81387)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- RULAND SHAFT COLLAR (CL-48-ST)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Alum (CL-8-A)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- Ruland Shaft Collars