Shop All Shaft Collars
Ruland
SHAFT COLLAR MOUNTABLE
Mfr # OF-CL-8-SS
Zoro # G908672092
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Bore Tolerance +0.0020/+0.0005 in
- Distance Across Flats 1 in
- System of Measurement Inch
- Standards ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-8-SS
- Zoro # G908672092
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.003/-0.010 in |
Mount Hole Thread Size | #8-32 |
Collar Width | 13/32 in |
Collar Outside Diameter | 1 1/8 in |
Bore Diameter | 1/2 in |
Clearance Diameter | 1.28 in |
For Shaft Diameter | 1/2 in |
Screw Thread Size | #8-32 |
Description
Mountable Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE METRIC V BELT V-BELTS (SPA1320)
- FESTO Compact Cylinder ADN-25-5-I-P-A (ADN-25-5-I-P-A)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- DURA-SURE TORQUE Timing Belt, S3M, 200 x 447mm PL, T149 (2000-S3M-447)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, 303 SS (MCL-30-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel (MCL-10E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- GLOBAL GSC-131-Z Set Screw Collar (GSC-131-Z)
- Ruland Couplings, Collars, & Adapters