Shop All Shaft Collars
Ruland
SHAFT COLLAR MOUNTABLE
Mfr # FHT-MCL-38-F
Zoro # G108675657
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Width Tolerance +0.076/-0.254 mm
- Bore Tolerance +0.050/+0.012 mm
- Standards Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FHT-MCL-38-F
- Zoro # G108675657
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 38 mm |
Clearance Diameter | 65.6 mm |
Collar Width | 15 mm |
Bore Diameter | 38 mm |
Collar Outside Diameter | 60 mm |
Screw Thread Size | M6x18 |
Mount Hole Thread Size | M6 |
Screw Length | 18 mm |
Description
Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 38 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- RULAND Shaft Collar, 1pc Clamp, Bore 2.2500", OD 88mm, Steel (MCL-36E-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Acetal (MCL-14E-P)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL25-8-A)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18 In, St (TSP-10-18-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (CL-19-F)
- DAYTON N1C-062 Acetal One-Piece Clamping Collar (1F462)
- Ruland Couplings, Collars, & Adapters