Shop All Shaft Collars
Ruland
SHAFT COLLAR MOUNTABLE
Mfr # FHT-MCL-20E-F
Zoro # G908675055
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Standards Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Width Tolerance +0.076/-0.254 mm
- Bore Tolerance +0.0020/+0.0005 in
- System of Measurement Metric with Inch Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FHT-MCL-20E-F
- Zoro # G908675055
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 1 1/4 in |
Mount Hole Thread Size | M6 |
Clearance Diameter | 59.2 mm |
Bore Diameter | 1 1/4 in |
Collar Width | 15 mm |
Collar Outside Diameter | 54 mm |
Screw Thread Size | M6 |
Description
Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension, 12 In (4BY77)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- RULAND Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (SPK-39-F)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- Ruland Shaft Collars