Shop All Shaft Collars
Ruland
SHAFT COLLAR MOUNTABLE
Mfr # FHD-MCL-20-F
Zoro # G908673211
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Standards Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque 16 N-m
- System of Measurement Metric
- Width Tolerance +0.076/-0.254 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # FHD-MCL-20-F
- Zoro # G908673211
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6x16 |
Collar Width | 15 mm |
Screw Length | 16 mm |
Clearance Diameter | 47.4 mm |
Bore Diameter | 20 mm |
Mount Hole Size | 6.35 mm |
Collar Outside Diameter | 40 mm |
For Shaft Diameter | 20 mm |
Description
Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- ANTI-SEIZE TECHNOLOGY All purpose 4Way Penetrant/Lube, 12 Oz (17061)
- FOUR SEASONS Fitting Hose Splicer, 84757 (84757)
- CONTINENTAL CONTITECH 5/B133 Banded V-Belt, 136" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B133)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Shaft Collar, LH Thread, 3/4"x10, Steel, Number of Pieces: 1 (TCL-12-10-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- RULAND Acme Threaded Collar, 3/4"x6,303 SS, OD 1 1/2" (ATCL-12-6-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- Ruland Couplings, Collars, & Adapters