Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 5/8", Steel, Number of Pieces: 1
Mfr # OF-CL-10-F
Zoro # G7100672
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.6250 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # OF-CL-10-F
- Zoro # G7100672
- UPC # 634529219744
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.6250 in |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 0.437 in |
Screw Size | #10-32 |
Clearance Dia. | 1.500 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,5/8 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 420L050 (420L050)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 30 Gpm, 4285 PSI, 5 PSI, Sae 12 Ports, 452207 (452207)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Compressor Oil, Rs8000 (RS8000)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, 303 SS (MSP-17-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, Alum (CL-6-A)
- KIPP Shaft Collar Steel, W. Wing Grip, Comp:Thermoplastic 10X20, B=10 (K0407.101001)
- Ruland Shaft Collars