Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 3/8", Steel, Number of Pieces: 1
Mfr # OF-CL-6-F
Zoro # G7100532
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.3750 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-6-F
- Zoro # G7100532
- UPC # 634529219720
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.3750 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 0.343 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,3/8 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Set Screw Type, 2-Bolt Flange (UCFL205)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- COXREELS Hose Roller Guide, For 3/8 to 3/4 ID Hose (15353-6)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, Clamp, 1Pc, 15mm, 303 SS (MCL-15-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5 In, Steel (SPH-80-F)
- Ruland Couplings, Collars, & Adapters