Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 3/8", Aluminum, Screw Size: #6-32
Mfr # OF-CL-6-A
Zoro # G7100523
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.3750 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-6-A
- Zoro # G7100523
- UPC # 634529219799
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.3750 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 0.343 in |
Screw Size | #6-32 |
Clearance Dia. | 1.027 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,3/8 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Female Pipe X 3/4" Female Pipe, Tee (5605-12-12-12-FG)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- SKF SKF-30312J2/Q, Tapered Roller Brgs, 30312J2Q (30312J2/Q)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, 303 Stainless Steel (MCL-6E-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- RULAND SHAFT COLLAR (MCL-8E-TI)
- RULAND Shaft Collar, Clamp, 1Pc, 38mm, Steel (MCL-38-F)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (SP-7-F)
- Ruland Couplings, Collars, & Adapters