Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 3/4", Steel, Outside Dia.: 1 1/2"
Mfr # OF-CL-12-F
Zoro # G7100593
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.7500 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-12-F
- Zoro # G7100593
- UPC # 634529219713
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.7500 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,3/4 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, 8 oz. Brush Top Can, Paste LB 8013(TM) N-7000(TM) (234288)
- SWING Coupler, TST, SC-C, 3/8" Female NPT (20500349)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VF43)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Steel (MCL-4E-F)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATSP-12-6-F (ATSP-12-6-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- GLOBAL G2SC-125-SS Two-Piece Clamping Collar (G2SC-125-SS)
- Ruland Shaft Collars