Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 25mm, Steel, Screw Size: M6 x 16
Mfr # OF-MCL-25-F
Zoro # G7100928
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MCL-25-F
- Zoro # G7100928
- UPC # 634529220818
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 45 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Description
Shaft Collar,Mountable,25mm,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- NEVER-SEEZ Never-Seez NSBT-16 Regular Brush Top 1lb. (NSBT-16)
- GATES PowerGrip Timing Belts, 367L050 (367L050)
- GATES Hi-Power II Belts, B119 (B119)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- RULAND SHAFT COLLAR (MCL-8E-TI)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1.5, SS (MTCL-10-1.5-SS)
- RULAND SHAFT COLLAR (MSP-75-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.7500", Steel, OD 1 1/2" (SPB-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- Ruland Shaft Collars