Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 25mm, 303 SS, Number of Pieces: 1
Mfr # OF-MCL-25-SS
Zoro # G7100961
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MCL-25-SS
- Zoro # G7100961
- UPC # 634529220979
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 45 mm |
Dimension Type | Metric |
Width | 15 mm |
Screw Size | M6 x 16 |
Clearance Dia. | 52.1 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Description
Shaft Collar,Mountable,25mm,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- DIXON Automotive Male Plug Steel, 1/4"x3/8" (DCP7)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5 (300110475)
- PREVOST Safety Quick Coupling, 3/8" FNPT (ASI 061202)
- RULAND Acme Threaded Collar, 1/4"x16, Steel, Number of Pieces: 2 (ATSP-4-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 17mm, 303 Stainless Steel (MSPB-17-SS)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 45mm, Anodized Aluminum (MSPB-45-A)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- Ruland Couplings, Collars, & Adapters