Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 2", Aluminum, Outside Dia.: 3"
Mfr # OF-CL-32-A
Zoro # G7100952
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.0000 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-32-A
- Zoro # G7100952
- UPC # 634529219874
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2.0000 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 0.688 in |
Screw Size | 5/16/2024 |
Clearance Dia. | 3.273 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,2 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Open, #208K (208K)
- BROWNING FHP CI F/B Sheaves, #AK44X3/4 KWY 3/16X3/32 (AK44X3/4 KWY 3/16X3/32)
- SPEEDAIRE Air Compressor (787U77)
- MEGADYNE MULTI-RIB POLY-V R360J 1X10 (360J10)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.7500", Steel, OD 1 1/2" (SPB-12-F)
- Ruland Couplings, Collars, & Adapters