Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1.75", Steel, Collar Style: Clamp
Mfr # OF-CL-28-F
Zoro # G7100779
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.7500 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # OF-CL-28-F
- Zoro # G7100779
- UPC # 634529219775
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.7500 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 0.688 in |
Screw Size | 5/16/2024 |
Clearance Dia. | 3.046 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1.75 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SS-120-A)
- DIXON STEEL 1/4 in H-STYLE NIPPLE, 1/4 MNPTF (V2M2)
- BROWNING EPDM Notched Belt 98% Efficient (BX75)
- DAYTON Motor Mtg Plate, 5 5/8 Dia, Steel, 4 Studs (4UEZ8)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Alum (SP-22-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel (SP-21-F)
- GLOBAL GSC-275-Z Set Screw Collar (GSC-275-Z)
- Ruland Shaft Collars