Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 16mm, 303 SS, Number of Pieces: 1
Mfr # OF-MCL-16-SS
Zoro # G7100788
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16 mm
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MCL-16-SS
- Zoro # G7100788
- UPC # 634529220955
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 34 mm |
Dimension Type | Metric |
Width | 13 mm |
Screw Size | M5 x 16 |
Clearance Dia. | 39.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Description
Shaft Collar,Mountable,16mm,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LDI INDUSTRIES Pressure/Vacuum Breather, 3/8-18, 2.16 H (PRV201-03)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- TIMKEN TRB Single Assembly <4 OD, 07000LA-902A1 (07000LA-902A1)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Plastic (MSP-20E-P)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- RULAND Shaft Collar, Clamp, 1Pc, 65mm, Steel (MCL-65-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SP-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Alum (MSP-50-A)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Steel (MSP-25-F)
- Ruland Shaft Collars