Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1.25", Aluminum
Mfr # OF-CL-20-A
Zoro # G7100751
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.2500 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-20-A
- Zoro # G7100751
- UPC # 634529219843
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.2500 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.295 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1.25 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron, Outside-In (MF0059473)
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, LS15 (LS-15)
- CHIEF Detent Kit 3 Position 10 Gpm, 220911 (220911)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (SP-34-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-9/16 In, 303 SS (CL-25-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SP-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, 303 SS (SP-30-SS)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- Ruland Couplings, Collars, & Adapters