Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8"
Mfr # OF-CL-8-F
Zoro # G7100639
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5000 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-8-F
- Zoro # G7100639
- UPC # 634529219737
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.5000 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1/2 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5601-12-12S)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5628)
- NSK NSK 6308, 6300 Series Single Row Deep Groove Ball Bearing (6308)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Alum (CL-24-A)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.3750", Steel, W 0.750" (SPK-38-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.8750", OD 42mm, Steel (MCL-14E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Steel (MSP-28-F)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- CLIMAX METAL PRODUCTS 2C-118-S Two-Piece Clamping Collar (2C-118-S)
- Ruland Shaft Collars