Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1/2", Aluminum, Outside Dia.: 1 1/8"
Mfr # OF-CL-8-A
Zoro # G7100602
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5000 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-8-A
- Zoro # G7100602
- UPC # 634529219805
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 0.5000 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 0.406 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1/2 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- D&D 32" Outside Length, 1/2" Top Width, 1 Ribs (A30/4L320)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- KOYO Needle Roller Brg, 1110, 11/16in Bore, Open (B-1110)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, 303 SS (TCL-16-14-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 21mm, OD42mm, 316 Stainless Steel, MSP-22-ST (MSP-22-ST)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, Steel (TCL-16-14-F)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- CLIMAX METAL PRODUCTS 1C-143 One-Piece Clamping Collar (1C-143)
- Ruland Couplings, Collars, & Adapters