Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 10mm, Steel, Collar Style: Clamp
Mfr # OF-MCL-10-F
Zoro # G7100803
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MCL-10-F
- Zoro # G7100803
- UPC # 634529220771
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Description
Shaft Collar,Mountable,10mm,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (AK74)
- BESTORQ H Timing Belts (1000H100)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- BERLISS 40mm x 80mm x 18mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6208-ZZ BERLISS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, 303 SS (SP-17-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, 303 SS (MSP-25-SS)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Alum (CL-24-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, St (TCL-24-12-F)
- ACCLAIM LIGHTING Mounting Collar, Photo, Black, 3" (C689BK)
- Ruland Shaft Collars