Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm
Mfr # OF-MCL-10-A
Zoro # G7100867
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 10 mm
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-MCL-10-A
- Zoro # G7100867
- UPC # 634529220856
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 24 mm |
Dimension Type | Metric |
Width | 9 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 26.3 mm |
Width Tolerance | +0.076 mm / -0.254 mm |
Description
Shaft Collar,Mountable,10mm,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Campbell Hausfeld Air Receiver Surge Tank AR8023, Vertical, 60 Gal. (AR8023)
- STECO Tap Magic ProTap Cutting Fluid - 1 Gallon - Pkg of 2 (30128P)
- SKF Spherical Roller Bearing, Bore 110mm (22222 EK/C3)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.1250", Steel, OD 5/8" (SPB-2-F)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 1.0000", Steel, OD 1 3/4" (WCLK-16-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/4-7 In, St (TCL-20-7-F)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Alum (MCL-17-A)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Plastic (MSP-10-P)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 0.4375", Steel, W 0.343" (SPK-7-F)
- Ruland Shaft Collars