Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1", Steel, Collar Style: Clamp
Mfr # OF-CL-16-F
Zoro # G7100578
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.0000 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-16-F
- Zoro # G7100578
- UPC # 634529218259
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.0000 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1 In.,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, 1/2", Tube, Brass, PK10 (88230-08)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND Acme Threaded Collar, 1/4"x16, Steel, Number of Pieces: 2 (ATSP-4-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Steel (CL-24-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- RULAND Shaft Collar, LH Thread, 5/16"x18, Steel, Number of Pieces: 1 (TCL-5-18-F-LH)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (CL-28-F)
- FALK STEELFLEX SPACER RSB HUB (744092 1040T31)
- Ruland Shaft Collars