Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1", Aluminum, Operating Temp. Range: -40 Degrees to 225 Degrees F
Mfr # OF-CL-16-A
Zoro # G7100718
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.0000 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-16-A
- Zoro # G7100718
- UPC # 634529219836
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.0000 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1 In.,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE V-Belts, B116 BELT (B116 BELT)
- SKF Cylindrical Roller Bearings (NU214)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- KRYTOX Vacuum Pump Lubricant, 1525, Container, 5kg (1525)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum (CL-12-A)
- RULAND Shaft Collar, Clamp, 1Pc, 13/16 In, Steel (CL-13-F)
- RULAND Shaft Collar, Mountable, 40mm, Steel, Dimension Type: Metric (OF-MSP-40-F)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- Ruland Shaft Collars