Shop All Shaft Collars
Ruland
Shaft Collar, Mountable, 1", 303 SS, Collar Style: Clamp
Mfr # OF-CL-16-SS
Zoro # G7100727
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.0000 in
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # OF-CL-16-SS
- Zoro # G7100727
- UPC # 634529219928
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.0000 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/2028 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Description
Shaft Collar,Mountable,1 In.,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- GATES Hi-Power II Belts, B177 (B177)
- BANDO S8M-720 Timing Belt, 150-S8M-720 (150-S8M-720)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/4 (82650-04)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Alum (MSP-16-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5 In, Steel (SPH-80-F)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 303 SS (SP-6-SS)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- Ruland Couplings, Collars, & Adapters