Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MCL-8E-TI
Zoro # G308671961
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Titanium
- Bore Tolerance +0.0020/+0.0005 in
- Standards Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Width Tolerance +0.076/-0.254 mm
- System of Measurement Metric with Inch Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MCL-8E-TI
- Zoro # G308671961
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M4 |
Collar Outside Diameter | 30 mm |
For Shaft Diameter | 1/2 in |
Collar Width | 11 mm |
Bore Diameter | 1/2 in |
Clearance Diameter | 33.7 mm |
Details
Screw Material | Titanium |
Bore Tolerance | +0.0020/+0.0005 in |
Item | Shaft Collar |
Standards | Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant |
System of Measurement | Metric with Inch Bore |
Included Screws | Clamp Screw |
Bore Type | Round |
Shaft Locking Type | Clamp On |
Shaft Tolerance | +0.0000/-0.0005 in |
Collar Material Finish | Bright |
Collar Material Grade | Grade 5 |
Collar Construction | 1-Piece |
Collar Material | Titanium |
Minimum Operating Temperature | -40 Degrees F |
Screw Location from Center | 11 mm |
Screw Material Finish | Bright |
Maximum Operating Temperature | 350 Degrees F |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Titanium, Keyway Width Not Applicable, Collar Material Grade Grade 5, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/4" Bore (UCF214-44)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Threaded, 1Pc, 5/16-18 In, St (TCL-5-18-F)
- RULAND Shaft Collar, Mountable, 1.75", Steel, Number of Pieces: 2 (OF-SP-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 316 SS (SP-12-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- Ruland Couplings, Collars, & Adapters