Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MCL-6E-FZ
Zoro # G108672045
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Screw Seating Torque 2.1 N-m
- System of Measurement Metric with Inch Bore
- Bore Tolerance +0.0020/+0.0005 in
- Width Tolerance +0.076/-0.254 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-6E-FZ
- Zoro # G108672045
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 24 mm |
Screw Thread Size | M3 |
For Shaft Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Clearance Diameter | 26.3 mm |
Collar Width | 9 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- ENERPAC Spindle Repair Kit (CL655950SR)
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, 303 SS (CL-32-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 4mm, Plastic (MCL-4-P)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/4 In, 303 SS (SP-36-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 16mm, Alum (MQCL-16-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-9/16 In, 303 SS (CL-25-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- CLIMAX METAL PRODUCTS 1C-087-S One-Piece Clamping Collar (1C-087-S)
- Ruland Couplings, Collars, & Adapters