Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MCL-28E-FZ
Zoro # G008678970
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Width Tolerance +0.076/-0.254 mm
- Bore Tolerance +0.0020/+0.0005 in
- System of Measurement Metric with Inch Bore
- Screw Seating Torque 39 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-28E-FZ
- Zoro # G008678970
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Collar Outside Diameter | 73 mm |
Screw Thread Size | M8 |
Clearance Diameter | 80.1 mm |
For Shaft Diameter | 1 3/4 in |
Bore Diameter | 1 3/4 in |
Collar Width | 19 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 11 # of Teeth (100BS11H X 2)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum (MQCL-40-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, Alum (CL-24-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum (QCL-10-A)
- RULAND Shaft Collar, Mountable, 1.75", Aluminum, Outside Dia.: 2-3/4" (OF-SP-28-A)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Alum (CL-5-A)
- RULAND Shaft Collar, Clamp, 2Pc, 17mm, Steel (MSP-17-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.1250", Steel, W 0.750" (SPK-34-F)
- Ruland Couplings, Collars, & Adapters