Shop All Shaft Collars
Ruland
SHAFT COLLAR
Mfr # MCL-27E-FZ
Zoro # G308679004
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Alloy Steel
- Screw Seating Torque 39 N-m
- Bore Tolerance +0.0020/+0.0005 in
- Width Tolerance +0.076/-0.254 mm
- System of Measurement Metric with Inch Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCL-27E-FZ
- Zoro # G308679004
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 1 11/16 in |
Screw Thread Size | M8 |
Collar Width | 19 mm |
Collar Outside Diameter | 73 mm |
For Shaft Diameter | 1 11/16 in |
Clearance Diameter | 80.1 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 1/4" Male NPT (BWM-02)
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- WOODS POWR-GRIP 9in Concave Vacuum Cup with Metal Handle (N5450CS)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum (MCL-45-A)
- RULAND Shaft Collar, Threaded, 2Pc, 5/8-18 In, St (TSP-10-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (MSP-6E-P)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 45mm, Anodized Aluminum (MSPB-45-A)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK100 (1F508)
- Ruland Couplings, Collars, & Adapters