Shop All Shaft Collars
Ruland
Shaft Collar, Locknut, 2.548-18 In, Steel
Mfr # TCN-13-F
Zoro # G7814572
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.548"-18
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Bearing Locknut
- Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCN-13-F
- Zoro # G7814572
- UPC # 634529029008
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2.548"-18 |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | M6 x 18 |
Nut Width | 5/8 in |
Face Diameter | 3 1/16 in |
Bore Diameter | 2.548 in |
Industry Standard Size | N13 |
Nut Outside Diameter | 3 9/16 in |
Bore Thread Size | 2.548" - 18 TPI |
Screw Thread Size | M6x18 |
Description
Shaft Collar, Industry Standard Size N13, Bore Thread Size 2.548 In. - 18 TPI, Nut Outside Diameter 3 9/16 in, Face Diameter 3 1/16 in, Nut Width 5/8 in, Bearing Face Maximum TIR 0.001 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 1.5 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P80, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil (P80)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (M3454)
- RULAND Shaft Collar, Mountable, 1.25", Aluminum (OF-CL-20-A)
- RULAND Shaft Collar, Keyed, 30mm, Steel, OD 54 mm, W 15 mm (MSPK-30-F)
- RULAND SHAFT COLLAR (CL-48-ST)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (CL-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- Ruland Couplings, Collars, & Adapters