Shop All Shaft Collars
Ruland
Shaft Collar, Locknut, 1Pc, 2-3/4-18 In, St
Mfr # TCN-14-F
Zoro # G8230722
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2-3/4"-18
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Bearing Locknut
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCN-14-F
- Zoro # G8230722
- UPC # 634529029015
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2-3/4"-18 |
Outside Dia. | 3 3/4 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | M6 x 18 |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 1 |
Collar Style | Bearing Locknut |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Item - Shaft Collars | Bearing Locknut Shaft Collar |
Item | Shaft Collar |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Bore Type - Collars | Threaded Bore |
System of Measurement | Inch |
Description
Shaft Collar, Industry Standard Size N14, Bore Thread Size 2.751 In. - 18 TPI, Nut Outside Diameter 3 3/4 in, Face Diameter 3 5/16 in, Nut Width 5/8 in, Bearing Face Maximum TIR 0.001 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 1.6 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- FESTO Multiple Distributor QSLV3-1/4-3/8-U (QSLV3-1/4-3/8-U)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size, H Series (VHC32-32F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (WSP-6-F)
- RULAND Shaft Collar, Clamp, 1Pc, M10 x 1x1.5, St (MTCL-10-1.5-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.1875", Steel, OD 5/8" (SPB-3-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- Ruland Couplings, Collars, & Adapters