Shop All Shaft Collars
Ruland
Shaft Collar, Locknut, 1.967-18 In, Steel
Mfr # TCN-10-F
Zoro # G7950801
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.967"-18
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Bearing Locknut
- Outside Dia. 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TCN-10-F
- Zoro # G7950801
- UPC # 634529028971
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.967"-18 |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | M5 x 16 |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 1 |
Collar Style | Bearing Locknut |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Bore Type - Collars | Threaded Bore |
System of Measurement | Inch |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Shaft Locking Type - Couplings | 1 Piece Clamp |
Item - Shaft Collars | Bearing Locknut Shaft Collar |
Item | Shaft Collar |
Description
Shaft Collar, Industry Standard Size N10, Bore Thread Size 1.967 In. - 18 TPI, Nut Outside Diameter 2 7/8 in, Face Diameter 2 7/16 in, Nut Width 1/2 in, Bearing Face Maximum TIR 0.001 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 1.18 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass (30E708)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- SMITHSNSUMER PRODUCTS 4OZ Bott Honing Fluid (HON1)
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Plastic (MSP-20-P)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.7500", Steel, OD 1 1/2" (SPB-12-F)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- Ruland Couplings, Collars, & Adapters