Shop All Shaft Collars
Ruland
Shaft Collar, Locknut, 1.767-18 In, Steel
Mfr # TCN-09-F
Zoro # G8336097
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.767"-18
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Bearing Locknut
- Outside Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCN-09-F
- Zoro # G8336097
- UPC # 634529028964
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1.767"-18 |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | M5 x 16 |
Nut Width | 1/2 in |
Face Diameter | 2 9/32 in |
Screw Thread Size | M5x16 |
Industry Standard Size | N09 |
Bore Thread Size | 1.767" - 18 TPI |
Bore Diameter | 1.767 in |
Nut Outside Diameter | 2 5/8 in |
Description
Shaft Collar, Industry Standard Size N09, Bore Thread Size 1.767 In. - 18 TPI, Nut Outside Diameter 2 5/8 in, Face Diameter 2 9/32 in, Nut Width 1/2 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 1.07 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (660H100)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 60 # of Teeth (50BS60 X 1 3/16)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 gal. (105-1210)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 40mm, Steel (MCL-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- RULAND Shaft Collar, Mountable, 1.75", Steel, Number of Pieces: 2 (OF-SP-28-F)
- RULAND Shaft Collar, Quick Clamp, 2-7/8 In, Alum (QCL-46-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 14mm, Alum (MQCL-14-A)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- Ruland Couplings, Collars, & Adapters