Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 7/8"x9, Steel, Bore Dia.: 7/8"-9
Mfr # TCL-14-9-F-LH
Zoro # G7102282
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in - 9 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-14-9-F-LH
- Zoro # G7102282
- UPC # 634529027912
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in - 9 TPI |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1951 |
Clearance Dia. | 1.916 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,7/8"x9,Steel |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Weight | 0.2097 lbs |
Style | One-Piece |
Type | Left Threaded |
Screw Location (R) | 0.610 in |
Screw Seating Torque | 170 lb-in |
Screw Finish | Black Oxide |
Number of Screws | 1 ea |
Description
Shaft Collar,LH Thread,7/8 In.x9,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- CONTINENTAL CONTITECH 10X888 Auto V-Belt V-Belts, 10X888 (10X888)
- TRU-FLATE UNIV COUPLER IM 1/4""FNPT (13-515)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-25-66-BK)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/16 In, Steel (SP-37-F)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, Steel (MCL-8-F)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3 In, Alum (QCL-48-A)
- RULAND Shaft Collar, Mountable, 1.75", Steel, Number of Pieces: 2 (OF-SP-28-F)
- GLOBAL G2SC-081-SS Two-Piece Clamping Collar (G2SC-081-SS)
- Ruland Shaft Collars