Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 5/8"x11, 303 SS, Number of Pieces: 2
Mfr # TSP-10-11-SS-LH
Zoro # G7104452
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in - 11 TPI
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-10-11-SS-LH
- Zoro # G7104452
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in - 11 TPI |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 0.437 in |
Screw Size | #10-32 |
Clearance Dia. | 1.500 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,LH Thread,5/8"x11,303 SS |
Weight | 0.120717 lbs |
Screw Location (R) | 0.479 in |
Type | Left Threaded |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Number of Screws | 2 ea |
Screw Seating Torque | 45 lb-in |
Screw Finish | Bright |
Style | Two-Piece |
Description
Shaft Collar,LH Thread,5/8 In.x11,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-LM11910, Tapered Inch Roller Bearing, LM11910 (LM11910)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F395IGE)
- TRICO Dl Magnum Cooling System, Magnem (30632)
- ARO Manifold, 6 Station (M26M02-06)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 35mm, Steel (MSP-35-F)
- GLOBAL G2SC-081-B Two-Piece Clamping Collar (G2SC-081-B)
- Ruland Shaft Collars