Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 3/4"x10, Steel, Bore Dia.: 3/4"-10
Mfr # TSP-12-10-F-LH
Zoro # G7104242
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in - 10 TPI
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TSP-12-10-F-LH
- Zoro # G7104242
- UPC # 634529029213
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in - 10 TPI |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1939 |
Clearance Dia. | 1.808 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,3/4"x10,Steel |
Style | Two-Piece |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 170 lb-in |
Weight | 0.178728 lbs |
Number of Screws | 2 ea |
Screw Location (R) | 0.545 in |
Screw Finish | Black Oxide |
Type | Left Threaded |
Description
Shaft Collar,LH Thread,3/4 In.x10,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Button Head, 3/8"-18 NPTF (A1188)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.4 inch OD (4C50SK)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- WEG WEG - 00136ET3EAL80-W22, 1.5 HP, 3600//3000 RPM, TEFC, 80 FRAME, 230/460//190/380 VOLTS (00136ET3EAL80-W22)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, Steel (CL-5-F)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- RULAND SHAFT COLLAR (MSP-17-FZ)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, SS (SP-16-ST)
- Ruland Shaft Collars