Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 2"x12, Steel, Number of Pieces: 1
Mfr # TCL-32-12-F-LH
Zoro # G7102133
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in - 12 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-32-12-F-LH
- Zoro # G7102133
- UPC # 634529039786
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in - 12 TPI |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 0.688 in |
Screw Size | 5/16/2029 |
Clearance Dia. | 3.273 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,2"x12,Steel |
Screw Finish | Black Oxide |
Screw Seating Torque | 325 lb-in |
Number of Screws | 1 ea |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Style | One-Piece |
Type | Left Threaded |
Screw Location (R) | 1.250 in |
Weight | 0.7547 lbs |
Description
Shaft Collar,LH Thread,2 In.x12,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA31G)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 22mm (L07522MM)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (4M208)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Plastic (MSP-14E-P)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.0000", Steel, OD 3" (SPB-32-F)
- RULAND Shaft Collar, Mountable, 1.75", Aluminum, Outside Dia.: 2-3/4" (OF-SP-28-A)
- RULAND Shaft Collar, Locknut, 1Pc, 1-3/8-18 In, St (TCN-07-F)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- Ruland Couplings, Collars, & Adapters