Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 2"x12, 303 SS, Bore Dia.: 2"-12
Mfr # TCL-32-12-SS-LH
Zoro # G7102160
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in - 12 TPI
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-32-12-SS-LH
- Zoro # G7102160
- UPC # 634529066751
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in - 12 TPI |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 0.688 in |
Screw Size | 5/16/1931 |
Clearance Dia. | 3.273 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | 18-8 300 Series Stainless Steel |
Item | Shaft Collar,LH Thread,2"x12,303 SS |
Number of Screws | 1 ea |
Style | One-Piece |
Type | Left Threaded |
Screw Finish | Bright |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Weight | 0.7744 lbs |
Screw Location (R) | 1.250 in |
Screw Seating Torque | 190 lb-in |
Description
Shaft Collar,LH Thread,2 In.x12,303 SS
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L3606T)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- MILTON T Style Coupler, 1/4" FNPT, PK5 (787)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATSP-16-5-F (ATSP-16-5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, 303 SS (MSP-25-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Alum (SP-22-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (SP-30-F)
- CLIMAX METAL PRODUCTS MC-10-S Metric Set Screw Collar (MC-10-S)
- Ruland Couplings, Collars, & Adapters