Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 2.25"x12, Steel, Bore Dia.: 2-1/4"-12
Mfr # TSP-36-12-F-LH
Zoro # G7104120
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 in - 12 TPI
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-36-12-F-LH
- Zoro # G7104120
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in - 12 TPI |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 0.750 in |
Screw Size | 5/16/1933 |
Clearance Dia. | 3.504 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,2.25"x12,Steel |
Screw Seating Torque | 325 lb-in |
Type | Left Threaded |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Location (R) | 1.375 in |
Weight | 0.869315 lbs |
Screw Finish | Black Oxide |
Style | Two-Piece |
Number of Screws | 2 ea |
Description
Shaft Collar,LH Thread,2.25 In.x12,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404311000)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 55mm Bore Dia., 100mm OD, 33.3mm Width (5211 2RS/C3 PRX)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- RULAND Shaft Collar, Clamp, 2Pc, 2-1/8 In, Steel (SP-34-F)
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Steel (MCL-24-F)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum (QCL-10-A)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- DAYTON NC-087 Acetal Set Screw Collar (1F492)
- Ruland Shaft Collars