Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1"x8, Steel, Bore Dia.: 1"-8
Mfr # TSP-16-8-F-LH
Zoro # G7104190
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in - 8 TPI
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-16-8-F-LH
- Zoro # G7104190
- UPC # 634529029381
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in - 8 TPI |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1963 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,1"x8,Steel |
Screw Finish | Black Oxide |
Number of Screws | 2 ea |
Screw Seating Torque | 170 lb-in |
Style | Two-Piece |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Type | Left Threaded |
Weight | 0.221469 lbs |
Screw Location (R) | 0.678 in |
Description
Shaft Collar,LH Thread,1 In.x8,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- BANDO TimingBelt, Synchro-Link, Neoprene, 630H150 (630H150G)
- VIBCO Pneumatic Vibrator, 140lb, 15,000vpm, 60psi (BB-160)
- THRIFCO PLUMBING 3/8 Inch Hose Barb Tee (4400787)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS (CL-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 2-1/4-12 In, Steel (TCL-36-12-F)
- RULAND Shaft Collar, D-Bore, 2Pc, 3/4 In, 303 SS (SPD-12-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Shaft Collar, Quick Clamp, 1-3/4 In, Alum (QCL-28-A)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- GLOBAL GSC-100-B Set Screw Collar (GSC-100-B)
- Ruland Couplings, Collars, & Adapters