Shop All Shaft Collars
Ruland
Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1
Mfr # TCL-16-14-F-LH
Zoro # G7101941
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in - 14 TPI
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-16-14-F-LH
- Zoro # G7101941
- UPC # 634529027981
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in - 14 TPI |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 0.500 in |
Screw Size | 1/4/1959 |
Clearance Dia. | 2.032 in |
Width Tolerance | +0.003 in / -0.010 in |
Details
Material | Black Oxide Steel |
Number of Pieces | 1 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40°F to 350°F (-40°C to 176°C) |
Screw Material | Alloy Steel |
Item | Shaft Collar,LH Thread,1"x14,Steel |
Weight | 0.2273 lbs |
Type | Left Threaded |
Screw Location (R) | 0.678 in |
Style | One-Piece |
Screw Finish | Black Oxide |
Recommended Shaft Tolerance | +0.0000 in / -0.0005 in |
Screw Seating Torque | 170 lb-in |
Number of Screws | 1 ea |
Description
Shaft Collar,LH Thread,1 In.x14,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (6FLL0)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-230/3)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS (CL-24-SS)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1 (OF-CL-12-A)
- RULAND Mountable Collar, 1pc Clamp, Bore 12mm, Anod Aluminum, OD 28mm (OF-MCL-12-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Steel (MCL-30-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- RULAND Shaft Collar, SS, 2 pcs, 5/16in Bore Dia. (ENSP20-5-SS)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/8 in Bore dia. (1C-037-A)
- Ruland Shaft Collars